{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 80 kg | |
Width | 738 mm | |
Depth | 233 mm | |
Thickness | 21 mm | |
suitable for | 4 × open storage bin No. 963321 size SB4 | |
Application range | Cabinet with shelves | |
Storage shelf version | fixed shelf; straight shelf | |
Type of product | Storage shelf |
Article number | 954750 | |
Manufacturer number | 954750 |