{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 80 kg | |
Cabinet housing internal load capacity | 500 kg | |
Height adjustment interval | 20 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 750 mm | |
Depth | 275 mm | |
Usable height | 1,840 mm | |
Number of shelves | 10 | |
Cabinet fronts | open | |
Type of product | Racking cupboard |
Article number |
954670 2000/F
Copy |
|
EAN / GTIN |
4045197179746
Copy |
|
Manufacturer number |
954670 2000/F
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |