Open storage bin PE single SB6

Article no.: 963321 SB6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
577 pieces in stock

Product details

Technical Data

Type SB6
Capacity 0.2 l
Height 50 mm
Width 100 mm
Depth 85 mm
Width internal 83 mm
Internal depth 63 mm
Material Polyethylene
Colour yellow
prepared for cover yes
prepared for EAN code on the rear no
prepared for viewing window yes
prepared for viewing window as loose goods divider no
stackable yes
Facility to apply labels by means of labelling strips
Stop in drawers no
Type of product Open storage bins

Identification numbers & Classifications

Article number 963321 SB6
EAN / GTIN 4009292801353
Manufacturer number 19100673 SB 6 GELB

Description

Suitable for:

Storage bin racks No. 914920, 928235, Multifix 928201 (but not sizes SB2 or SB3Z), for roller cabinets No. 918583 size TB3, for rack panels No. 940705 size S in modular cabinets and for shelving cabinets / wall cabinets No. 944003 − 944039 and No. 943901 to 943907. In addition, the bin support No. 955810 size 100 allows small open storage bins No. 963321 size SB6 and SB5 to be hung individually on perforated panels.

Note:

Open storage bins available as single pieces.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart