Slotted dividers Depth 20G, suitable for drawer front height: 150mm

Article no.: 951520 150
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 13.39 / Piece
  • from 5 Piece
    US $ 11.16 / Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1,490 pieces in stock 1,490 pieces available in 3-4 working days

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 125 mm
Thickness 12 mm
suitable for drawer front height 150 mm
Type of product Slotted divider

Identification numbers & Classifications

Article number 951520 150
EAN / GTIN 4062406136529
Manufacturer number 951520 150

Description

Version:

Individual slotted dividers for dividing drawers. No tools required for installation: The slotted partitions are securely clipped into the openings in the drawer. Sturdy design of plastic, no risk of injury at the edges at removal.

Suitable for:

Usable drawer depth 20G.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart