{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 75 mm | |
Thickness | 12 mm | |
suitable for drawer front height | 100 mm | |
Type of product | Slotted divider |
Article number | 951520 100 | |
EAN / GTIN | 4062406136406 | |
Manufacturer number | 951520 100 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |