This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Computer terminal DK

Article no.: 951500 DK

Select article variation and quantity

Type Unit price incl. VAT
  • Door opening angle: 225
  • Height adjustment interval: 60
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 225 degrees
Height adjustment interval 60 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 750 mm
Depth 550 mm
Monitor housing internal height 599 mm
Monitor housing internal width 684 mm
Monitor housing usable depth 508 mm
maximum screen size, diagonal 19 inch
Viewing window height 552 mm
Viewing window width 552 mm
maximum shelf load capacity in the monitor housing - for a distributed load 100 kg
Computer housing internal height 840 mm
Computer housing internal width 670 mm
Computer housing usable depth 520 mm
maximum shelf load capacity in the computer housing - for a distributed load 100 kg
Weight 77.5 kg
Type of product Computer workstation

Identification numbers & Classifications

Article number 951500 DK
Manufacturer number 951500 DK

Description

Version:

Monitor housing with fan for monitors up to 19 inches, with height adjustable, galvanised storage shelf. Swing door with polycarbonate window, lockable.
Keyboard drawer locks in full travel position. Three height adjustments at 60 mm intervals (1058 / 1118 / 1178 mm), can be locked, with palm rest made of wood and cable strain relief.
Computer housing with fan and 1 height adjustable galvanised storage shelf, 6-way socket outlet - German version - with ON/OFF switch and cable slot for a tidy cable layout. One key for all locks.

Colour:

Body light grey RAL 7035, doors and drawer front signal blue RAL 5005 powder-coated.

Note:

The dimensions of the computer workstation are compatible with modular cabinets No. 956000956785 and can be combined with them as required.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart