{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Door opening angle | 225 degrees | |
Height adjustment interval | 60 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 750 mm | |
Depth | 550 mm | |
Monitor housing internal height | 599 mm | |
Monitor housing internal width | 684 mm | |
Monitor housing usable depth | 508 mm | |
maximum screen size, diagonal | 19 inch | |
Viewing window height | 552 mm | |
Viewing window width | 552 mm | |
maximum shelf load capacity in the monitor housing - for a distributed load | 100 kg | |
Computer housing internal height | 840 mm | |
Computer housing internal width | 670 mm | |
Computer housing usable depth | 520 mm | |
maximum shelf load capacity in the computer housing - for a distributed load | 100 kg | |
Weight | 77.5 kg | |
Type of product | Computer workstation |
Article number | 951500 DE | |
Manufacturer number | 951500 DE |