This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Computer workstation with printer flap, mobile IT

Article no.: 951461 IT

Select article variation and quantity

Type Unit price incl. VAT
  • Door opening angle: 225
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • IP Index of Protection: IP 41

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Door opening angle 225 degrees
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    IP Index of Protection IP 41
    Height 1,770 mm
    Width 1,000 mm
    Depth 725 mm
    Monitor housing internal height 460 mm
    Monitor housing internal width 690 mm
    Monitor housing usable depth 230 mm
    Support cabinet internal height 640 mm
    Support cabinet internal width left 690 mm
    Support cabinet internal width right 210 mm
    Dimensions printer flap 361×290 mm
    Weight 69.5 kg
    Type of product Computer workstation

    Identification numbers & Classifications

    Article number 951461 IT
    Manufacturer number 951461 IT

    Description

    Version:

    Like computer workstation No. 951100/951150, but with space-saving TFT monitor housing for flat screen, lockable, with storage shelf. Self-supporting steplessly adjustable lift door with polycarbonate window
    With mobile base composed of 2 fixed wheels and 2 electrically conductive castors with brakes ⌀ 125 mm and push handle.
    Cupboard with separately lockable double swing doors with polycarbonate window, equipped with dividing wall (can be mounted on the left or right), pull-out shelf load capacity 45 kg, with cable strain relief and galvanised storage shelf for the tower compartment. Locking with a common key. All the electrical items are fitted so that they do not protrude and are easily accessible. The computer workstation is available either with or without a mobile base (2 fixed and 2 electrically conductive castors with brakes 125 mm ⌀ as well as a push handle). Storage shelf made of beech marine ply.
    Electrical protection: Dust-proof and splash-proof to IP41 to DIN/VDE/0470/EN60529.

    Function:

    IP41: Protected against water falling vertically and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

    Colour:

    Body light grey RAL 7035, doors, drawers, and pull-out shelf signal blue RAL 5005 powder-coated.

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart