This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Computer workstation with printer flap, mobile DE

Article no.: 951461 DE

Select article variation and quantity

Type Unit price incl. VAT
  • Door opening angle: 225
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • IP Index of Protection: IP 41

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 225 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
IP Index of Protection IP 41
Height 1,770 mm
Width 1,000 mm
Depth 725 mm
Monitor housing internal height 460 mm
Monitor housing internal width 690 mm
Monitor housing usable depth 230 mm
Support cabinet internal height 640 mm
Support cabinet internal width left 690 mm
Support cabinet internal width right 210 mm
Dimensions printer flap 361×290 mm
Weight 69.5 kg
Type of product Computer workstation

Identification numbers & Classifications

Article number 951461 DE
Manufacturer number 951461 DE

Description

Version:

Like computer workstation No. 951100/951150, but with space-saving TFT monitor housing for flat screen, lockable, with storage shelf. Self-supporting steplessly adjustable lift door with polycarbonate window
With mobile base composed of 2 fixed wheels and 2 electrically conductive castors with brakes ⌀ 125 mm and push handle.
Cupboard with separately lockable double swing doors with polycarbonate window, equipped with dividing wall (can be mounted on the left or right), pull-out shelf load capacity 45 kg, with cable strain relief and galvanised storage shelf for the tower compartment. Locking with a common key. All the electrical items are fitted so that they do not protrude and are easily accessible. The computer workstation is available either with or without a mobile base (2 fixed and 2 electrically conductive castors with brakes 125 mm ⌀ as well as a push handle). Storage shelf made of beech marine ply.
Electrical protection: Dust-proof and splash-proof to IP41 to DIN/VDE/0470/EN60529.

Function:

IP41: Protected against water falling vertically and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Colour:

Body light grey RAL 7035, doors, drawers, and pull-out shelf signal blue RAL 5005 powder-coated.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart