Trough height 25 mm 1K, Width×depth in G / type: 2X8/1

Article no.: 951415 2X8/1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,432 pieces in stock

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 50 mm
Depth 200 mm
Width in G 2
Depth in G 8
Number of compartments in box 1
Total number of troughs 1
suitable divider plates No. 951275 size B
Type of product Trough insert

Identification numbers & Classifications

Article number 951415 2X8/1
EAN / GTIN 4062406151690
Manufacturer number 951415 2X8/1

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart