easyPick small parts storage bin Height 50 mm 2X6/1

Article no.: 951251 2X6/1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,217 pieces in stock

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Height 50 mm
Width 50 mm
Depth 150 mm
Width in G 2
Depth in G 6
Number of compartments in box 1
Colour anthracite
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 951251 2X6/1
EAN / GTIN 4062406148553
Manufacturer number 951251 2X6/1

Description

Suitable for:

In all drawers with a 75 mm front height.

Downloads & documents

Suitable products

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart