easyPick small parts storage bin Height 50 mm 4X12/1

Article no.: 951251 4X12/1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,377 pieces in stock

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Height 50 mm
Width 100 mm
Depth 300 mm
Width in G 4
Depth in G 12
Number of compartments in box 1
Colour anthracite
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 951251 4X12/1
EAN / GTIN 4062406151560
Manufacturer number 951251 4X12/1

Description

Suitable for:

In all drawers with a 75 mm front height.

Downloads & documents

Suitable products

Accessories

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart