Trough set 50/3

Article no.: 950410 50/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Drawer front height / type Unit price incl. VAT
  • Drawer usable area in G: 36×20

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer usable area in G 36×20
    Height 25 mm
    Width 900 mm
    Depth 500 mm
    Width in G 36
    Depth in G 20
    Trough height 25 mm
    suitable for drawer front height 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm
    suitable from drawer front height ≥ 50 mm
    suitable for drawers usable width in G 36
    suitable for drawers usable depth in G 20
    suitable for drawers usable width 900 mm
    suitable for drawers usable depth 500 mm
    Material Plastic
    Weight 1.868 kg
    Type of product Drawer trough

    Identification numbers & Classifications

    Article number 950410 50/3
    EAN / GTIN 4062406286569
    Manufacturer number 950410 50/3

    Description

    Version:

    Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.
    Dividing material fills a complete drawer 36×20G.

    Suitable for:

    Drawers 36×20G.

    Content:

    Troughs 1K No. 951415: 2 × size 6×6/4; 1 × size 6×8/4; 4 × size 6×6/3; 6 × size 6×6/2; 3 × size 6×8/2; 2 × size 6×8/3
    Troughs divider plates (10 pcs.) No. 951275: 2 × size C; 2 × size B; 2 × size A

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart