Trough set 50/2

Article no.: 950310 50/2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
48 pieces in stock

Select article variation and quantity

Drawer front height / type Unit price incl. VAT
  • Drawer usable area in G: 20×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 20×20
Height 25 mm
Width 500 mm
Depth 500 mm
Width in G 20
Depth in G 20
Trough height 25 mm
suitable for drawer front height 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 20
suitable for drawers usable depth in G 20
suitable for drawers usable width 500 mm
suitable for drawers usable depth 500 mm
Material Plastic
Weight 1.05 kg
Type of product Drawer trough

Identification numbers & Classifications

Article number 950310 50/2
EAN / GTIN 4062406285906
Manufacturer number 950310 50/2

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.
Dividing material fills a complete drawer 20×20G.

Suitable for:

Drawers 20×20G.

Content:

Troughs 1K No. 951415: 3 × size 6×8/3; 6 × size 6×6/3; 1 × size 2×8/1; 2 × size 2×6/1
Troughs divider plates (10 pcs.) No. 951275: 3 × size B

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart