Trough set 50/5

Article no.: 950310 50/5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

Drawer front height / type Unit price incl. VAT
  • Drawer usable area in G: 20×20

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer usable area in G 20×20
    Height 25 mm
    Width 500 mm
    Depth 500 mm
    Width in G 20
    Depth in G 20
    Trough height 25 mm
    suitable for drawer front height 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm
    suitable from drawer front height ≥ 50 mm
    suitable for drawers usable width in G 20
    suitable for drawers usable depth in G 20
    suitable for drawers usable width 500 mm
    suitable for drawers usable depth 500 mm
    Material Plastic
    Weight 1.132 kg
    Type of product Drawer trough

    Identification numbers & Classifications

    Article number 950310 50/5
    EAN / GTIN 4062406286538
    Manufacturer number 950310 50/5

    Description

    Version:

    Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.
    Dividing material fills a complete drawer 20×20G.

    Suitable for:

    Drawers 20×20G.

    Content:

    Troughs 1K No. 951415: 4 × size 6×6/4; 2 × size 6×8/4; 2 × size 6×6/3; 1 × size 6×8/3; 2 × size 2 × 6/1; 1 × size 2×8/1
    Troughs divider plates (10 pcs.) No. 951275: 2 × size C; 2 × size B

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart