This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Media module for support columns, Module type: DK250V/2

Article no.: 938002 DK250V/2

Select article variation and quantity

Module type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of current AC
Rated power 250 V / 16 A alternating current
Module type DK250V/2
Type of product Power module

Identification numbers & Classifications

Article number 938002 DK250V/2
EAN / GTIN 4045197727008
Manufacturer number 938002 DK250V/2

Description

Version:

Made of sheet metal. For bolting to the sides of the support columns.
Fully wired with two low-power sockets (250 V).

Suitable for:

Support columns No. 938000 (except for size 200).

Colour:

Light grey RAL 7035 powder-coated.

Note:

Only two sockets can be fitted per individual support column.
Direct purchase

Sign in to your Account

To shopping cart