{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Version | Internal dimension 80×38mm | |
Module type | CUT/OUT | |
Type of product | Power module |
Article number | 938002 CUT/OUT | |
Manufacturer number | 938002 CUT/OUT |