Media module for support columns CUT/OUT

Article no.: 928460 CUT/OUT
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Module type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 480 mm
Width 55 mm
On/Off switch no
Version Internal dimension 80×38 mm
Weight 2 kg
Type of product Power module

Identification numbers & Classifications

Article number 928460 CUT/OUT
EAN / GTIN 4062406116415
Manufacturer number 928460 CUT/OUT

Description

Version:

Made of sheet metal. For bolting to the sides of the support columns.
With cable pass-through.

Suitable for:

Support columns No. 928010 (except for size 200), No. 928020, 928075 and No. 928076.

Colour:

RAL 7035 light grey powder coated.

Note:

Only two sockets can be fitted per individual support column.
Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart