{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 480 mm | |
Width | 55 mm | |
Plug type, input | GST plug-in system | |
Nominal voltage | 250 V | |
Rated current | 16 A | |
Type of current | AC | |
Switching capacity | 250V / 10A | |
On/Off switch | yes | |
Number of sockets type E | 1 | |
Socket type | E | |
Weight | 2 kg | |
Type of product | Power module |
Article number | 928460 FR250/ONOF | |
EAN / GTIN | 4062406116460 | |
Manufacturer number | 928460 FR250/ONOF |