Multifix with Easyfix magnetic clip 2000

Article no.: 928206 2000
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

suitable for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Multifix version with magnet
Height 90 mm
Width 1,940 mm
Usable width 1,934 mm
Number of magnets 9
suitable for type 2000
Safe working load 50 kg
Type of product Multifix rail

Identification numbers & Classifications

Article number 928206 2000
EAN / GTIN 4062406502997
Manufacturer number 928206 2000

Description

Version:

Multifix rail as described under No. 928201. Supplied with Easyfix magnetic clip No. 955640 size 2.

Suitable for:

Support columns No. 928010, materials supply trolley No. 918590, perforated panel in conjunction with Easyfix base plate No. 955820 size 2.

Downloads & documents

Suitable products

Accessories

Spare parts

Direct purchase

Sign in to your Account

To shopping cart