This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ESD drawer body complete with drawers, Model: S4B

Article no.: 927120 S4B

Select article variation and quantity

Model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 20 mm
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Height 542 mm
Width 430 mm
Depth 630 mm
Usable height 460 mm
Drawer usable width 320 mm
Drawer usable depth 520 mm
Usable height for drawers 460 mm
Number of drawers 5
Weight 44 kg
Type of product Workbench casing

Identification numbers & Classifications

Article number 927120 S4B
EAN / GTIN 4045197737700
Manufacturer number 927120 S4B

Description

Version:

For drawer runner mountings at 20 mm intervals. Can be locked centrally with cylinder lock. The anti-tilt device means that only 1 drawer can ever be open at a time. The casing cannot tip over.

Application:

Drawer casing for individual equipment of the workstation No. 927100927105.

Fitted with:

Drawer front height: 60; 80; 100; 100; 120 mm

Colour:

Body and drawers light grey

Note:

300 mm drawer suitable for suspension files.
All plastic components (e.g. covering caps) and handles are not ESD conductive.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart