{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Drawer/pull-out shelf load capacity | 100 kg | |
Drawer runner extension (partial/full extension) | 90 % | |
Drawer runner extension | Anti-tilt lock | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
electrostatic characteristic | EGB/ESD | |
Height | 302 mm | |
Width | 430 mm | |
Depth | 630 mm | |
Usable height | 240 mm | |
Drawer usable width | 320 mm | |
Drawer usable depth | 520 mm | |
Usable height for drawers | 240 mm | |
Number of drawers | 2 | |
Weight | 22 kg | |
Type of product | Workbench casing |
Article number | 927120 S2A | |
Manufacturer number | 927120 S2A |