Worktop thickness 50 mm of beech marine ply, Depth 750 mm, Worktop length: 2500mm

Article no.: 926081 2500
(340.32 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 2,500 mm
Depth 750 mm
Thickness 50 mm
Material of worktop Beech marine ply
Worktop covering clear varnished
Type of product Workbench top

Identification numbers & Classifications

Article number 926081 2500
EAN / GTIN 4062406106294
Manufacturer number 926081 2500

Description

Version:

Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).

Note:

Special dimensions available on request. Up to max. 2500 mm length and 1080 mm width available in a single piece.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart