Worktop thickness 50 mm of beech marine ply 1250 mm

Article no.: 926081 1250
(311.92 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 1,250 mm
    Depth 750 mm
    Thickness 50 mm
    Material of worktop Beech marine ply
    Worktop covering clear varnished
    Weight 35.7 kg
    Type of product Workbench top

    Identification numbers & Classifications

    Article number 926081 1250
    EAN / GTIN 4062406106287
    Manufacturer number 926081 1250

    Description

    Version:

    Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).

    Note:

    Special dimensions available on request. Up to max. 2500 mm length and 1080 mm width available in a single piece.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart