Tipping skip RAL 7016 with discharge valve 600 l

Article no.: 919923 600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Skip volume (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Skip volume 600 l
Height 1,099 mm
Length 1,458 mm
Width 855 mm
Filling edge height with rollers 843 mm
Bucket height 735 mm
Bucket length 1,321 mm
Bucket width 794 mm
Internal dimension at intake: height 72 mm
Internal dimension at intake: width 194 mm
Fork-lift fork socket pitch B 327 mm
Wheel ⌀ 200 mm
Safe working load 750 kg
Weight 95 kg
Type of product Tilting containers

Identification numbers & Classifications

Article number 919923 600
EAN / GTIN 4017976247038
Manufacturer number 4703A/7016

Description

Version:

Oil-tight welded skip, on bearings for tipping.
Skip edge folded over twice at the top.
Chassis with integral fork lift slots, standing area and tilt lock.
2 fixed wheels and 2 castors (with parking brake) with TPE tyres, hubs with grooved ball bearings.
TOTALSTOP - central braking system to EN 1757-3 fitted as standard to the castors.

Version - image:

Discharge valve
with sieve for separating liquids from solids.
Tipping action is operated manually.
For emptying using a forklift truck or when heavily loaded we recommend a self-tipper.

Standard:

EN 1757-3

Colour:

Anthracite RAL 7016 powder-coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart