Tipping skip RAL 7016 with discharge valve 450 l

Article no.: 919923 450
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Skip volume (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Skip volume 450 l
Height 1,072 mm
Length 1,374 mm
Width 730 mm
Filling edge height with rollers 733 mm
Bucket height 708 mm
Bucket length 1,214 mm
Bucket width 669 mm
Internal dimension at intake: height 72 mm
Internal dimension at intake: width 194 mm
Fork insertion slots dimension A 194 mm
Fork insertion slots dimension C 603 mm
Fork insertion slots dimension D 72 mm
Fork-lift fork socket pitch B 203 mm
Number of wheels 4
Wheel ⌀ 200 mm
Safe working load 750 kg
Material of wheel TPE
Colour RAL 7016 anthracite grey
Drain cock version Delivery tap with sieve
Tipping mechanism manual
Tipping prevention yes
with fork insertion slots yes
Pull cord no
welded oil-tight yes
Weight 83 kg
Standard EN 1757-3
Type of product Tilting containers

Identification numbers & Classifications

Article number 919923 450
EAN / GTIN 4017976247021
Manufacturer number 4702A/7016

Description

Version:

Oil-tight welded skip, on bearings for tipping.
Skip edge folded over twice at the top.
Chassis with integral fork lift slots, standing area and tilt lock.
2 fixed wheels and 2 castors (with parking brake) with TPE tyres, hubs with grooved ball bearings.
TOTALSTOP - central braking system to EN 1757-3 fitted as standard to the castors.

Version - image:

Discharge valve
with sieve for separating liquids from solids.
Tipping action is operated manually.
For emptying using a forklift truck or when heavily loaded we recommend a self-tipper.

Standard:

EN 1757-3

Colour:

Anthracite RAL 7016 powder-coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart