{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 600 mm | |
Installation height | 100 mm | |
Number of containers | 6 | |
Colour of open storage bin | red | |
Open storage bin type | SB5 | |
Application range | Roller cabinet | |
Type of product | Storage container rack |
Article number | 916535 6 | |
Manufacturer number | 916535 6 |