{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 600 mm | |
Installation height | 100 mm | |
Number of containers | 4 | |
Colour of open storage bin | blue | |
Open storage bin type | SB4 | |
Application range | Roller cabinet | |
Type of product | Storage container rack |
Article number | 916535 4 | |
Manufacturer number | 916535 4 |