This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage container rack, Type: 0

Article no.: 916535 0

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 600 mm
Installation height 100 mm
Version for individual configuration
Application range Roller cabinet
Type of product Storage container rack

Identification numbers & Classifications

Article number 916535 0
EAN / GTIN 2050001933126
Manufacturer number 916535 0

Description

Version:

Sheet metal, silver painted.
For hanging from the perforated back panel.
Direct purchase

Sign in to your Account

To shopping cart