{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 40 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Cylinder lock | modular barrel | |
Series | ToolTruck | |
Height | 980 mm | |
Width | 1,120 mm | |
Depth | 464 mm | |
Worktop thickness | 25 mm | |
Drawer usable width | 530 mm | |
Drawer usable depth | 390 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Number of drawers | 8 | |
Number of height-adjustable shelves | 2 | |
Number of doors | 1 | |
Material of worktop | Bamboo | |
ComfortClose | no | |
Bumper | yes | |
Push handle | yes | |
can be lowered | no | |
Weight | 85 kg | |
Configurator relevant | no | |
Type of product | mobile workbench |
Article number | 916333 8 | |
Manufacturer number | 916333 8 |