This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ToolTruck mobile workbench with bamboo worktop, Number of drawers: 6

Article no.: 916333 6

Select article variation and quantity

Number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 40 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Series ToolTruck
Height 980 mm
Width 1,120 mm
Depth 464 mm
Worktop thickness 25 mm
Drawer usable width 530 mm
Drawer usable depth 390 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Number of drawers 6
Number of height-adjustable shelves 2
Number of doors 1
Material of worktop Bamboo
ComfortClose no
Bumper yes
Push handle yes
can be lowered no
Weight 80 kg
Configurator relevant no
Type of product mobile workbench

Identification numbers & Classifications

Article number 916333 6
Manufacturer number 916333 6

Description

Version:

The 25-mm thick bamboo worktop of the ToolTruck mobile workbench is suitable for fitting a vice. Side cupboard with 2 shelves, door with a cylinder lock. Cabinet stiles are clad with PP bumpers.

Supplied with:

Dividing material:
for each 60 mm drawer 2 slotted dividers,
for each 120 mm drawer 1 slotted divider.

Colour:

Two-tone powder-coated, silver combined with steel blue RAL 5011.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart