{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | ToolCar | |
Width | 576 mm | |
Depth | 552 mm | |
Weight | 5.2 kg | |
Type of product | Cover plate |
Article number | 915440 XL | |
EAN / GTIN | 4062406288327 | |
Manufacturer number | 915440 XL |