{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hoffmann perforated panel grid interval | 9×9 mm | |
Serie | ToolCar | |
Height | 222 mm | |
Perforated panel height | 222 mm | |
Perforated panel width | 635 mm | |
Application range | Roller cabinet | |
Type of product | Perforated rear panel |
Article number | 914851 222 | |
EAN / GTIN | 4045197893932 | |
Manufacturer number | 914851 222 |