XL ToolCar roller cabinet, 20×20G, Number of drawers: 6

Article no.: 914590 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
24 pieces in stock 24 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 50
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Individual drawer release system: One-hand
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 50 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Individual drawer release system One-hand
Hoffmann perforated panel grid interval 9×9 mm
Drawer usable width × usable depth in G 20×20G
Drawer usable area in G 20×20
Cylinder lock modular barrel
Series ToolCar
Height 1,080 mm
Width 820 mm
Depth 630 mm
Drawer usable width 500 mm
Drawer usable depth 500 mm
Drawer usable width in G 20
Drawer usable depth in G 20
Number of drawers 6
total maximum load capacity 600 kg
Weight 111 kg
Type of product Roller cabinet

Identification numbers & Classifications

Article number 914590 6
EAN / GTIN 4062406294847
Manufacturer number 914590 6

Description

Version:

The ToolCar roller cabinet with depth 600 mm, with scratch resistant, anti-slip and extremely surface-friendly GARANT GridLine mat. Easy exchange of tray with other worktops (for example, bamboo). Valuables cupboard / side cupboard can be locked centrally together with drawers.
Cabinet stiles are clad with LDPE bumpers. In the event of collisions they reduce the damage to vulnerable surfaces and tools. Each with 2 ball-bearing fixed wheels and 2 castors, ⌀ 200 mm, with treadless TPU tyres, minimum rolling resistance, low noise and fibre shields. Castors with brakes for the wheels and the castor heads.

Fitted with:

Drawer front height, mm: 75; 75; 75; 125; 200; 200

Supplied with:

Supplied with dividers:
each 75 mm drawer 1 slotted partition No. 951520 size 75,
each 125 mm drawer 1 slotted partition No. 951520 size 125.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Note:

For drawers of height 200 mm, more suitable components now include slotted dividers No. 951520 size 200, edge partitions No. 951570 size 200, and divider inserts No. 951741951821 each in size 200.
See group 95 for further accessories and dividing material.
Suitable dividing material:
Slotted edge partitions No. 951570 size 75; size 125 and size 200;
Slotted dividers No. 951520 size 75; size 125 and size 200;
Divider inserts No. 951721951821 size 75; No. 951731951821 size 125 and No. 951741951821 size 200.

Downloads & documents

Suitable products

From the same series "ToolCar" View all

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart