ToolTruck mobile workbench with full extension drawers, 20×16G, Number of drawers: 6

Article no.: 914560 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
69 pieces in stock 69 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Individual drawer release system: One-hand
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 40 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Individual drawer release system One-hand
Hoffmann perforated panel grid interval 9×9 mm
Drawer usable area in G 20×16
Cylinder lock modular lock barrel
Series ToolTruck; ToolTruck mobile workbench
Height 1,000 mm
Width 1,195 mm
Depth 500 mm
Drawer usable width 500 mm
Drawer usable depth 400 mm
Drawer usable width in G 20
Drawer usable depth in G 16
Number of drawers 6
Weight 94.4 kg
Configurator relevant yes
Type of product mobile workbench

Identification numbers & Classifications

Article number 914560 6
EAN / GTIN 4045197892249
Manufacturer number 914560 6

Description

Version:

The ToolTruck mobile workbench has a worktop of X-ABS for highly demanding technical applications. Cupboard with 2 storage shelves and door. Cabinet stiles are clad with LDPE bumpers.
Central locking locks the door of the cupboard and drawers at the same time.

Fitted with:

Drawer front height: 75; 75; 75; 125; 200; 200 mm

Supplied with:

Supplied with dividers:
each 75 mm drawer 1 slotted partition No. 951510 size 75,
each 125 mm drawer 1 slotted partition No. 951510 size 125.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Note:

Optional storage shelf / side compartment No. 914791 not integrated into the ToolTruck central locking system, locked instead by a separate cylinder lock.
For drawers of height 200 mm, more suitable components now include slotted dividers No. 951510 size 200, edge partitions No. 951560 size 200, and divider inserts No. 951741951821 each in size 200.
See group 95 for further accessories and dividing material.
Suitable dividing material:
Slotted edge partitions No. 951560 size 75; size 125 and size 200;
Slotted dividers No. 951510 size 75; size 125 and size 200;
Divider inserts No. 951721951821 size 75; No. 951731951821 size 125 and No. 951741951821 size 200.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart