Two-leg extractor with quick adjustment, Type: 20

Article no.: 880400 20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
15 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 40 mm - 200 mm
Internal capacity 100 mm - 260 mm
Depth of reach up to 150 mm
maximum torque 150 Nm
Power 6 t
Number of hooks 2
External hexagon drive 22 mm
Weight 3.315 kg
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 880400 20
EAN / GTIN 4021176645013
Manufacturer number 20-20+

Description

Version:

With knurled grip for quick loosening and moving of the extractor legs without additional tools.

Application:

Universally capable of extracting bearings, gear wheels etc. Can be used as external and internal extractor.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart