Two-leg extractor with quick adjustment, Type: 10

Article no.: 880400 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 30 mm - 120 mm
Internal capacity 70 mm - 180 mm
Depth of reach up to 100 mm
maximum torque 80 Nm
Power 4.5 t
Number of hooks 2
External hexagon drive 17 mm
Weight 1.44 kg
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 880400 10
EAN / GTIN 4021176644856
Manufacturer number 20-10+

Description

Version:

With knurled grip for quick loosening and moving of the extractor legs without additional tools.

Application:

Universally capable of extracting bearings, gear wheels etc. Can be used as external and internal extractor.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart