{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 2,500 mm | |
Cross section of the slide rail | 35×11 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 860100 2500 | |
EAN / GTIN | 4008158011981 | |
Manufacturer number | 860100 2500 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Malleable cast iron screw clamp 2500 mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 73.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 81.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Throat | 120 | 120 |
Cross section of the slide rail | 35×11 | 35×11 |
Jaw capacity | 2,500 | 2,500 |
Type of product | Clamp | Clamp |