{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 200 mm | |
Cross section of the slide rail | 27×7 mm | |
Throat | 100 mm | |
Type of product | Clamp |
Article number | 860100 200 | |
EAN / GTIN | 4008158006918 | |
Manufacturer number | 860100 200 |
This article |
Recommendations |
|
---|---|---|
Malleable cast iron screw clamp, Jaw capacity: 200mm
on request
In stock
394 pieces in stock
US $ 21.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
113 pieces in stock
US $ 24.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Throat | 100 mm | 100 mm |
Cross section of the slide rail | 27×7 mm | 27×7 mm |
Jaw capacity | 200 mm | 200 mm |
Type of product | Clamp | Clamp |