Cutter guide 600 mm

Article no.: 845360 600
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 600 mm
Width of the seating face 40 mm
Height of the finger protection 18.5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 845360 600
EAN / GTIN 4975364163981
Manufacturer number CTG-SL600

Description

Version:

Light-weight aluminium hollow body with finger protection shield and stainless steel rail to guide the blade. Rubber-coated soft underlay prevents the guide slipping away or scratching the material.

Application:

Ensures a safe and straight cut. Acts as a ruler for quick measurement of the material.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart