Precision knife with 1 blade, Type: P2A

Article no.: 845350 P2A
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation P2A
Length without blade 118 mm
Number of blades 1
Type of product Precision knife

Identification numbers & Classifications

Article number 845350 P2A
EAN / GTIN 4250099935103
Manufacturer number 2514.00-2210

Description

Version:

Precision knife with exchangeable blade for very fine cutting. Protective cap with integral hex key for changing the blades. 100% made in Germany.
Slim knife for very fine cuts. Handle of die-cast zinc with TPE insert for optimum grip.

Application:

For deburring plastic parts and for all precise cutting tasks.

Supplied with:

Handle including 1 universal blade No. 845355 size 50 and protective cap with integral hex key.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart