“experience” blades set, 10 pieces, 18 mm, not snap-off 10

Article no.: 845016 10
Set price 10 Piece (0.48 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,744 pieces in stock

Select article variation and quantity

number Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade length 100 mm
    Blade width 18 mm
    Blade thickness 0.5 mm
    Number of blades 10
    Type of product Blade

    Identification numbers & Classifications

    Article number 845016 10
    EAN / GTIN 2050001962461
    Manufacturer number V081203011(2000.0500)

    Description

    Version:

    The universal blade ‑ Lutz® experience, the solution for all cutting work.
    Without snap off points.

    Suitable for:

    Universal trimming knives No. 845000845020 and 845025845080.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart