Snap-off “experience” blades set, 50 pieces, 18 mm, number: 50

Article no.: 845018 50
Set price 50 Piece (0.46 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,150 pieces in stock 1,150 pieces available in 3-4 working days

Select article variation and quantity

number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 100 mm
Blade width 18 mm
Blade thickness 0.5 mm
Number of snap-off points 8
Number of blades 50
Type of product Blade

Identification numbers & Classifications

Article number 845018 50
EAN / GTIN 2050001962478
Manufacturer number 2011.0500/AB2/50SZ

Description

Version:

The universal blade ‑ Lutz® experience, the solution for all cutting work.
50-piece pack in a sturdy special safety dispenser.

Suitable for:

Universal trimming knives No. 845000845020 and 845025845080.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart