{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 300 mm | |
maximum width across flats | 34 mm | |
overall length | 12 inch | |
Jaw position | 22 degrees | |
Manufacturing process | drop-forged and hardened | |
non-sparking | no | |
Scaling | yes | |
Grips | no | |
Type of product | Adjustable spanners |
Article number | 814002 300 | |
EAN / GTIN | 4062406074685 | |
Manufacturer number | 814002 300 |
This article |
Recommendations |
||
---|---|---|---|
Adjustable spanner, overall length: 300mm
on request
In stock
487 pieces in stock
US $ 28.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
582 pieces in stock
US $ 35.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,598 pieces in stock
US $ 30.06
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 300 mm | 300 mm | 300 mm |
maximum width across flats | 34 mm | 34 mm | 34 mm |
Type of product | Adjustable spanners | Adjustable spanners | Adjustable spanners |