{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
maximum width across flats | 24 mm | |
overall length | 8 inch | |
Jaw position | 22 degrees | |
Manufacturing process | drop-forged and hardened | |
non-sparking | no | |
Scaling | yes | |
Grips | no | |
Type of product | Adjustable spanners |
Article number | 814002 200 | |
EAN / GTIN | 4062406074661 | |
Manufacturer number | 814002 200 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Adjustable spanner 200 mm
on request
In stock
346 pieces in stock
US $ 16.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
380 pieces in stock
US $ 35.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,810 pieces in stock
US $ 21.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,212 pieces in stock
US $ 17.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
US $ 40.81
plus VAT at the current rate
Prices plus delivery costs
|
|
non-sparking | no | no | no | no | no |
overall length | 200 | 200 | 200 | 200 | 200 |
overall length | 8 | 8 | 8 | 8 | 8 |
Grips | no | yes | yes | no | yes |
maximum width across flats | 24 | 29 | 24 | 24 | 24 |
Scaling | yes | yes | yes | yes | |
Type of product | Adjustable spanners | Adjustable spanners | Adjustable spanners | Adjustable spanners | Adjustable spanner |