Spare strap for strap wrench, Strap width / strap length: 27/930mm

Article no.: 811410 27/930
plus VAT at the current rate Prices plus delivery costs
on request
In stock
178 pieces in stock

Select article variation and quantity

Strap width / strap length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Tape width 27 mm
Band length 930 mm
Type of product Strap

Identification numbers & Classifications

Article number 811410 27/930
EAN / GTIN 4045197225894
Manufacturer number 811410 27/930

Description

Application:

For gripping round parts, especially those with a large diameter.

Suitable for:

Strap wrench No. 811400.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart