{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tape width | 27 mm | |
overall length of the shank | 300 mm | |
Clamping capacity ⌀ | 1 inch - 8 inch | |
Clamping capacity ⌀ | 230 mm | |
Band length | 930 mm | |
Material of tape | non-slip fabric | |
Type of product | Pipe wrench and water pump pliers |
Article number | 811400 27/930 | |
EAN / GTIN | 4045197225887 | |
Manufacturer number | 811400 27/930 |
This article |
Recommendations |
||
---|---|---|---|
Strap wrench, Strap width / strap length: 27/930mm
on request
In stock
274 pieces in stock
US $ 51.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,150 pieces in stock
US $ 19.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
695 pieces in stock
US $ 47.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Tape width | 27 mm | 20 mm | 25 mm |
Band length | 930 mm | 600 mm | 820 mm |
Clamping capacity ⌀ | 230 mm | 160 mm | 220 mm |
Material of tape | non-slip fabric | Non-slip rubber fabric | Non-slip rubber fabric |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |