{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 6 mm | |
overall length | 110 mm | |
Flute length | 50 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Type of product | Masonry drill |
Article number | 789040 6X110 | |
EAN / GTIN | 4062406135386 | |
Manufacturer number | 789040 6X110 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Carbide-tipped hammer drill SDS-plus 6X110 mm
on request
In stock
404 pieces in stock
US $ 13.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
128 pieces in stock
US $ 6.11
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 6 | 6 |
overall length | 110 | 110 |
Shank | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide |
Flute length | 50 | 50 |
Use with impact / without impact | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill |