{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 12 mm | |
Overall length | 160 mm | |
Working length | 110 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Type of product | Masonry drill |
Article number | 789040 12X160 | |
EAN / GTIN | 4062406135720 | |
Manufacturer number | 789040 12X160 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped hammer drill SDS-plus, ⌀×overall length: 12X160mm
on request
In stock
Available in 3-4 working days
236 pieces in stock
236 pieces available in 3-4 working days
US $ 21.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
70 pieces in stock
70 pieces available in 3-4 working days
US $ 10.81
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 12 mm | 12 mm |
Shank | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide |
Use with impact / without impact | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill |