Multi-purpose shears straight 140 mm

Article no.: 763100 140
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,642 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 140 mm
Length cutter 30 mm
Type of product Scissors

Identification numbers & Classifications

Article number 763100 140
EAN / GTIN 4045197197306
Manufacturer number 763100 140

Description

Version:

Made of stainless steel, with return spring.
Straight jaws, plastic coated handles.

Application:

Widely applicable. Ideal for thin sheet metal, plastics, leather, cardboard, paper, cord, fabrics etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart